Bushing, Series 1008, Bore Dia 0.563 In

GATES| Zoro #: G1643153| Mfr #: 1008 .9/16

$21.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension U: -Flange Type: -Bolt Circle Dia.: 1.3280"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643153 Mfr #: 1008 .9/16
Dimension U: -Flange Type: -
Bolt Circle Dia.: 1.3280"Bore Dia.: 9/16"
Length: 0.875"Dimension V: -
Item: Taper-Lock BushingBore Bushing Series: 1008
Dimension D Large End: -Taper: -
Dimension D Small End: -SAE Grade: 5
External Key: -Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 1008, Bore Dia 0.563 In, Bolt Circle Dia 1.328 In, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Cap Screws

Reviews