SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bushing, Series 1210, Bore Dia 0.500 In

GATES| Zoro #: G1065933| Mfr #: 1210 .1/2

$12.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1.000"Bolt Circle Dia.: 1.7500"Bore Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065933 Mfr #: 1210 .1/2
Length: 1.000"Bolt Circle Dia.: 1.7500"
Bore Dia.: 1/2"Item: Taper-Lock Bushing
SAE Grade: 5Bore Bushing Series: 1210
Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 1210, Bore Dia 0.500 In, Bolt Circle Dia 1.750 In, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Cap Screws

Reviews