BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bushing, Series 1210, Bore Dia 0.813 In

GATES| Zoro #: G2051646| Mfr #: 1210 .13/16

$14.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE Grade: 5Length: 1.000"Bolt Circle Dia.: 1.7500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051646 Mfr #: 1210 .13/16
SAE Grade: 5Length: 1.000"
Bolt Circle Dia.: 1.7500"Item: Taper-Lock Bushing
Bore Bushing Series: 1210Bore Dia.: 13/16"
Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 1210, Bore Dia. 13/16 In., Length 1.000 In., Bolt Circle Dia. 1.7500 In., Taper -, External Key -, Flange Type -, SAE Grade 5

Reviews