SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bushing, Series 1610, Bore Dia 1.313 In

GATES| Zoro #: G0799906| Mfr #: 1610 1.5/16

$16.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Type: -Bore Dia.: 1-5/16"Dimension U: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799906 Mfr #: 1610 1.5/16
Flange Type: -Bore Dia.: 1-5/16"
Dimension U: -SAE Grade: 5
Dimension V: -Dimension D Large End: -
Length: 1.000"Bolt Circle Dia.: 2.1250"
Taper: -External Key: -
Dimension D Small End: -Item: Taper-Lock Bushing
Bore Bushing Series: 1610Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 1610, Bore Dia 1.313 In, Bolt Circle Dia 2.125 In, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Cap Screws

Reviews