BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bushing, Series 1610, Bore Dia 0.938 In

GATES| Zoro #: G1781552| Mfr #: 1610 .15/16

$12.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
External Key: -SAE Grade: 5Dimension D Small End: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781552 Mfr #: 1610 .15/16
External Key: -SAE Grade: 5
Dimension D Small End: -Bore Dia.: 15/16"
Bolt Circle Dia.: 2.1250"Dimension U: -
Dimension V: -Length: 1.000"
Item: Taper-Lock BushingFlange Type: -
Taper: -Bore Bushing Series: 1610
Dimension D Large End: -Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 1610, Bore Dia. 15/16 In., Length 1.000 In., Bolt Circle Dia. 2.1250 In., Taper -, External Key -, Flange Type -, SAE Grade 5

Reviews