Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

TL Bushing, 1615 Series, Dia 1-7/16 In

GATES| Zoro #: G2067283| Mfr #: 1615 1.7/16

$26.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelLength: 1.500"Bolt Circle Dia.: 2.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067283 Mfr #: 1615 1.7/16
Material: SteelLength: 1.500"
Bolt Circle Dia.: 2.125"Bolt Size: 3/8-16"
Bore Dia.: 1-7/16"Item: Taper-Lock Bushing
Includes: Cap ScrewsSAE Grade: 5
Bore Bushing Series: 1615Country of Origin (subject to change): Mexico

Description

Taper-Lock Bushings, Bore Bushing Series 1615, Bore Dia. 1-7/16 In., Bolt Size 3/8-16 In., Length 1.5 In., Steel Material, SAE Grade 5, Includes Cap Screws

Reviews