TL Bushing, 1615 Series, Dia 1/2 In

GATES| Zoro #: G0314142| Mfr #: 1615.1/2

$16.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelLength: 1.500"Bolt Circle Dia.: 2.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314142 Mfr #: 1615.1/2
Material: SteelLength: 1.500"
Bolt Circle Dia.: 2.125"Bolt Size: 3/8-16"
Bore Dia.: 1/2"Item: Taper-Lock Bushing
Includes: Cap ScrewsSAE Grade: 5
Bore Bushing Series: 1615Country of Origin (subject to change): Mexico

Description

Taper-Lock Bushings, Bore Bushing Series 1615, Bore Dia. 1/2 In., Bolt Size 3/8-16 In., Length 1.5 In., Steel Material, SAE Grade 5, Includes Cap Screws

Reviews