BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

TL Bushing, 1615 Series, Dia 9/16 In

GATES| Zoro #: G2223042| Mfr #: 1615.9/16

$21.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bolt Size: 3/8-16"Length: 1.500"Includes: Cap Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223042 Mfr #: 1615.9/16
Bolt Size: 3/8-16"Length: 1.500"
Includes: Cap ScrewsBore Dia.: 9/16"
Bolt Circle Dia.: 2.125"Item: Taper-Lock Bushing
SAE Grade: 5Material: Steel
Bore Bushing Series: 1615Country of Origin (subject to change): Mexico

Description

Taper-Lock Bushing, Bore Bushing Series 1615, Bore Dia. 9/16 In., Length 1.500 In., Bolt Circle Dia. 2.125 In., Bolt Size 3/8-16 In., Material Steel, SAE Grade 5, Includes Cap Screws

Reviews