SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

TL Bushing, 1615 Series, Dia 3/4 In

GATES| Zoro #: G0684607| Mfr #: 1615.3/4

$23.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE Grade: 5Includes: Cap ScrewsItem: Taper-Lock Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684607 Mfr #: 1615.3/4
SAE Grade: 5Includes: Cap Screws
Item: Taper-Lock BushingMaterial: Steel
Bolt Size: 3/8-16"Length: 1.5000"
Bore Bushing Series: 1615Bore Dia.: 3/4"
Bolt Circle Dia.: 2.125"Country of Origin (subject to change): Mexico

Description

Taper-Lock Bushings, Bore Bushing Series 1615, Bore Dia. 3/4 In., Bolt Size 3/8-16 In., Length 1.5 In., Steel Material, SAE Grade 5, Includes Cap Screws

Reviews