Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bushing, Series 2012, Bore Dia 1.813 In

  • Zoro #: G0543182
  • Mfr #: 2012 1.13/16

$27.38

  • Dimension U: -
  • External Key: -
  • Length: 1.250"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Gates #2012 1.13/16 Specifications

  • Zoro #: G0543182
  • Mfr #: 2012 1.13/16
Dimension U: - External Key: -
Length: 1.250" Item: Taper-Lock Bushing
Bolt Circle Dia.: 2.6250" Taper: -
SAE Grade: 5 Bore Bushing Series: 2012
Item - Tapered and QD Bushings: Taper-Lock Bushing Bore Dia.: 1-13/16"
Dimension D Large End: - Dimension V: -
Flange Type: - Dimension D Small End: -
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Taper-Lock Bushing, Bore Bushing Series 2012, Bore Dia. 1-13/16 In., Length 1.250 In., Bolt Circle Dia. 2.6250 In., Taper -, External Key -, Flange Type -, SAE Grade 5

Reviews of Gates #2012 1.13/16