BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bushing, Series 2012, Bore Dia 1.000 In

GATES| Zoro #: G1792375| Mfr #: 2012 1.

$21.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
External Key: -SAE Grade: 5Dimension D Small End: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792375 Mfr #: 2012 1.
External Key: -SAE Grade: 5
Dimension D Small End: -Bore Dia.: 1"
Bolt Circle Dia.: 2.6250"Dimension U: -
Dimension V: -Length: 1.250"
Item: Taper-Lock BushingFlange Type: -
Taper: -Bore Bushing Series: 2012
Dimension D Large End: -Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 2012, Bore Dia. 1 In., Length 1.250 In., Bolt Circle Dia. 2.6250 In., Taper -, External Key -, Flange Type -, SAE Grade 5

Reviews