BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bushing, Series 2517, Bore Dia 1.063 In

GATES| Zoro #: G1602903| Mfr #: 2517 1.1/16

$37.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE Grade: 5External Key: -Dimension U: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602903 Mfr #: 2517 1.1/16
SAE Grade: 5External Key: -
Dimension U: -Item: Taper-Lock Bushing
Taper: -Flange Type: -
Dimension D Small End: -Length: 1.750"
Bore Dia.: 1-1/16"Dimension D Large End: -
Bolt Circle Dia.: 3.2500"Dimension V: -
Bore Bushing Series: 2517Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 2517, Bore Dia. 1-1/16 In., Length 1.750 In., Bolt Circle Dia. 3.2500 In., Taper -, External Key -, Flange Type -, SAE Grade 5

Reviews