BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bushing, Series 2517, Bore Dia 0.813 In

GATES| Zoro #: G1290107| Mfr #: 2517 .13/16

$24.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
External Key: -SAE Grade: 5Dimension D Small End: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290107 Mfr #: 2517 .13/16
External Key: -SAE Grade: 5
Dimension D Small End: -Bore Dia.: 13/16"
Bolt Circle Dia.: 3.2500"Dimension U: -
Dimension V: -Length: 1.750"
Item: Taper-Lock BushingFlange Type: -
Taper: -Bore Bushing Series: 2517
Dimension D Large End: -Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 2517, Bore Dia. 13/16 In., Length 1.750 In., Bolt Circle Dia. 3.2500 In., Taper -, External Key -, Flange Type -, SAE Grade 5

Reviews