Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bushing, Series 3020, Bore Dia 1.375 In

  • Zoro #: G0532935
  • Mfr #: 3020 1.3/8

$35.36

  • Dimension U: -
  • SAE Grade: 5
  • Taper: -
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Gates #3020 1.3/8 Specifications

  • Zoro #: G0532935
  • Mfr #: 3020 1.3/8
Dimension U: - SAE Grade: 5
Taper: - External Key: -
Dimension V: - Dimension D Small End: -
Bolt Circle Dia.: 4.0000" Dimension D Large End: -
Item: Taper-Lock Bushing Flange Type: -
Length: 2.000" Bore Dia.: 1-3/8"
Bore Bushing Series: 3020 Item - Tapered and QD Bushings: Taper-Lock Bushing
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Taper-Lock Bushing, Bore Bushing Series 3020, Bore Dia. 1-3/8 In., Length 2.000 In., Bolt Circle Dia. 4.0000 In., Taper -, External Key -, Flange Type -, SAE Grade 5

Reviews of Gates #3020 1.3/8