Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Bushing, Series 3020, Bore Dia 1.438 In

GATES| Zoro #: G0336962| Mfr #: 3020 1.7/16

$35.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Type: -Bore Dia.: 1-7/16"Dimension U: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336962 Mfr #: 3020 1.7/16
Flange Type: -Bore Dia.: 1-7/16"
Dimension U: -SAE Grade: 5
Dimension V: -Dimension D Large End: -
Length: 2.000"Bolt Circle Dia.: 4.0000"
Taper: -External Key: -
Dimension D Small End: -Item: Taper-Lock Bushing
Bore Bushing Series: 3020Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 3020, Bore Dia 1.438 In, Bolt Circle Dia 4.000 In, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Gearbelt Pulleys, Chain Coupling, and Other Power Transmission Applications, Includes Cap Screws

Reviews