BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bushing, Series 3020, Bore Dia 2.125 In

GATES| Zoro #: G2268603| Mfr #: 3020 2.1/8

$34.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
External Key: -SAE Grade: 5Dimension D Small End: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268603 Mfr #: 3020 2.1/8
External Key: -SAE Grade: 5
Dimension D Small End: -Bore Dia.: 2-1/8"
Bolt Circle Dia.: 4.0000"Dimension U: -
Dimension V: -Length: 2.000"
Item: Taper-Lock BushingFlange Type: -
Taper: -Bore Bushing Series: 3020
Dimension D Large End: -Country of Origin (subject to change): Multiple

Description

Taper-Lock Bushing, Bore Bushing Series 3020, Bore Dia. 2-1/8 In., Length 2.000 In., Bolt Circle Dia. 4.0000 In., Taper -, External Key -, Flange Type -, SAE Grade 5

Reviews