Shop Alternate Products
This Product is Discontinued
Gates
Bushing, Series 3020, Bore Dia 3.188 In (Discontinued)
Mfr # 3020 3.3/16
Zoro # G2431554
This Product is Discontinued
Key Features
- Bore Bushing Series 3020
- Bore Dia. 3 3/16 in
- Length 2 in
- Taper 8 Degrees
- Flange Type Flangeless
Explore More Products
- GATES Bushing, Series 1610, Bore Dia 0.875 In 1610 .7/8
- GATES Bushing, Series 2012, Bore Dia 2.000 In 2012 2.
- GATES Bushing, Series 1610, Bore Dia 1.125 In 1610 1.1/8
- GATES Bushing, Series 1610, Bore Dia 0.625 In 1610 .5/8
- GATES Bushing, Series 1008, Bore Dia 0.750 In 1008 .3/4
- GATES Bushing, Series 1610, Bore Dia 1.438 In 1610 1.7/16
- GATES QD Bushings - English Sizes, SF 1. SF 1.
- GATES QD Bushings - Metric Sizes, SH 24MM SH 24MM
- GATES Taper-Lock Bushings - English Sizes, 2525 1.3/8 2525 1.3/8
- POWERDRIVE QD Bushing, Series SDS, 5/8" Bore SDS-5/8
- WILTON Bushing 5711841
- Gates Bushings