
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12/CX96
Zoro #
G7921508
UPC #
770075603535
Country of Origin
United States
Dimensions
Height
14 mm
Top Width
302 mm
Outside Length
2565 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-51 to 121°C
Material
Ethylene Elastomeric
Color
Black
Number of Ribs
12
V-Belt Section
CX
Banded Belt
No
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.