BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" - 1-11/16" Bushed Bore 1 Groove V-Belt Pulley 5.3" OD

GATES| Zoro #: G1842425| Mfr #: QD1/3V5.30

$41.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Set Screw Included: YesFits Shaft Dia.: 1/2" to 1-11/16"Pulley Bore Type: Quick Detachable Bushed Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842425 Mfr #: QD1/3V5.30
Set Screw Included: YesFits Shaft Dia.: 1/2" to 1-11/16"
Pulley Bore Type: Quick Detachable Bushed BorePulley Type: Standard V-Belt Pulley
Item: Standard V-Belt PulleyPulley Outside Dia.: 5.30"
Industry Number: QD1/3V5.303V or 3VX Belt Pitch Dia.: 5.00"
For V-Belt Section: 3V, 3VXBushing Required: SH
Number of Grooves: 1Pulley Material: Cast Iron
Construction: SolidCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 1, Pulley Outside Dia. 5.30 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SH Bushing Required, Fits Shaft Dia. 1/2 In. to 1-11/16 In., 3V or 3VX Belt Pitch Dia. 5.00 In., Construction Solid, Industry Number QD1/3V5.30, Set Screw Included Yes

Reviews