SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 1-11/16" Bushed Bore 1 Groove V-Belt Pulley 6.9" OD

GATES| Zoro #: G0459155| Mfr #: QD1/3V6.90

$63.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: SolidFits Shaft Dia.: 1/2" to 1-11/16"Industry Number: QD1/3V6.90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459155 Mfr #: QD1/3V6.90
Construction: SolidFits Shaft Dia.: 1/2" to 1-11/16"
Industry Number: QD1/3V6.90Pulley Material: Cast Iron
Bushing Required: SHPulley Outside Dia.: 6.90"
Number of Grooves: 13V or 3VX Belt Pitch Dia.: 6.50"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: Yes
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 1, Pulley Outside Dia. 6.90 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SH Bushing Required, Fits Shaft Dia. 1/2 In. to 1-11/16 In., 3V or 3VX Belt Pitch Dia. 6.50 In., Construction Solid, Industry Number QD1/3V6.90, Set Screw Included Yes

Reviews