KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 1-11/16" Bushed Bore 1 Groove V-Belt Pulley 6" OD

GATES| Zoro #: G0439144| Mfr #: QD1/3V6.00

$49.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 1-11/16"
Pulley Material: Cast Iron
Item: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439144 Mfr #: QD1/3V6.00
Fits Shaft Dia.: 1/2" to 1-11/16"Pulley Material: Cast Iron
Item: Standard V-Belt Pulley3V or 3VX Belt Pitch Dia.: 5.60"
Pulley Outside Dia.: 6.00"Bushing Required: SH
Set Screw Included: YesPulley Type: Standard V-Belt Pulley
Number of Grooves: 1Pulley Bore Type: Quick Detachable Bushed Bore
For V-Belt Section: 3V, 3VXIndustry Number: QD1/3V6.00
Construction: SolidCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 1, Pulley Outside Dia. 6.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SH Bushing Required, Fits Shaft Dia. 1/2 In. to 1-11/16 In., 3V or 3VX Belt Pitch Dia. 5.60 In., Construction Solid, Industry Number QD1/3V6.00, Set Screw Included Yes

Reviews