1/2" - 2-5/8" Bushed Bore 2 Groove V-Belt Pulley 10.6" OD

GATES| Zoro #: G1882246| Mfr #: QD2/3V10.60

$125.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pulley Material: Cast Iron
Fits Shaft Dia.: 1/2" to 2-5/8"
Pulley Bore Type: Quick Detachable Bushed Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882246 Mfr #: QD2/3V10.60
Pulley Material: Cast IronFits Shaft Dia.: 1/2" to 2-5/8"
Pulley Bore Type: Quick Detachable Bushed BoreIndustry Number: QD2/3V10.60
Number of Grooves: 2Construction: Arm
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
For V-Belt Section: 3V, 3VXBushing Required: SK
Pulley Outside Dia.: 10.60"Set Screw Included: Yes
3V or 3VX Belt Pitch Dia.: 10.55"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 2, Pulley Outside Dia. 10.60 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 3V or 3VX Belt Pitch Dia. 10.55 In., Construction Arm, Industry Number QD2/3V10.60, Set Screw Included Yes

Reviews