KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-5/8" Bushed Bore 2 Groove V-Belt Pulley 10.9" OD

GATES| Zoro #: G2366752| Mfr #: QD2/5V10.90

$191.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
For V-Belt Section: 5V, 5VX
Bushing Required: SK
Item: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366752 Mfr #: QD2/5V10.90
For V-Belt Section: 5V, 5VXBushing Required: SK
Item: Standard V-Belt PulleyPulley Bore Type: Quick Detachable Bushed Bore
Fits Shaft Dia.: 1/2" to 2-5/8"Set Screw Included: Yes
Construction: WebPulley Material: Cast Iron
Industry Number: QD2/5V10.90Number of Grooves: 2
Pulley Type: Standard V-Belt Pulley5V or 5VX Belt Pitch Dia.: 10.80"
Pulley Outside Dia.: 10.90"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 10.90 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 5V or 5VX Belt Pitch Dia. 10.80 In., Construction Web, Industry Number QD2/5V10.90, Set Screw Included Yes

Reviews