KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-5/8" Bushed Bore 2 Groove V-Belt Pulley 11.3" OD

GATES| Zoro #: G1196903| Mfr #: QD2/5V11.30

$196.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
For V-Belt Section: 5V, 5VX
Bushing Required: SK
Item: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196903 Mfr #: QD2/5V11.30
For V-Belt Section: 5V, 5VXBushing Required: SK
Item: Standard V-Belt PulleyPulley Bore Type: Quick Detachable Bushed Bore
Fits Shaft Dia.: 1/2" to 2-5/8"Set Screw Included: Yes
Construction: WebPulley Material: Cast Iron
Industry Number: QD2/5V11.30Number of Grooves: 2
Pulley Type: Standard V-Belt Pulley5V or 5VX Belt Pitch Dia.: 11.20"
Pulley Outside Dia.: 11.30"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 11.30 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 5V or 5VX Belt Pitch Dia. 11.20 In., Construction Web, Industry Number QD2/5V11.30, Set Screw Included Yes

Reviews