1/2" - 2-15/16" Bushed Bore 2 Groove V-Belt Pulley 13.2" OD

GATES| Zoro #: G0416884| Mfr #: QD2/5V13.20

$215.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Arm5V or 5VX Belt Pitch Dia.: 13.10"Fits Shaft Dia.: 1/2" to 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416884 Mfr #: QD2/5V13.20
Construction: Arm5V or 5VX Belt Pitch Dia.: 13.10"
Fits Shaft Dia.: 1/2" to 2-15/16"Industry Number: QD2/5V13.20
Pulley Material: Cast IronBushing Required: SF
Pulley Outside Dia.: 13.20"Number of Grooves: 2
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 13.20 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 5V or 5VX Belt Pitch Dia. 13.10 In., Construction Arm, Industry Number QD2/5V13.20, Set Screw Included Yes

Reviews