SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 2-15/16" Bushed Bore 2 Groove V-Belt Pulley 14" OD

GATES| Zoro #: G2442081| Mfr #: QD2/5V14.00

$282.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Arm5V or 5VX Belt Pitch Dia.: 13.90"Fits Shaft Dia.: 1/2" to 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442081 Mfr #: QD2/5V14.00
Construction: Arm5V or 5VX Belt Pitch Dia.: 13.90"
Fits Shaft Dia.: 1/2" to 2-15/16"Industry Number: QD2/5V14.00
Pulley Material: Cast IronBushing Required: SF
Pulley Outside Dia.: 14.00"Number of Grooves: 2
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 14.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 5V or 5VX Belt Pitch Dia. 13.90 In., Construction Arm, Industry Number QD2/5V14.00, Set Screw Included Yes

Reviews