KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-15/16" Bushed Bore 2 Groove V-Belt Pulley 16" OD

GATES| Zoro #: G1208417| Mfr #: QD2/5V16.00

$309.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 2-15/16"
Pulley Material: Cast Iron
Item: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208417 Mfr #: QD2/5V16.00
Fits Shaft Dia.: 1/2" to 2-15/16"Pulley Material: Cast Iron
Item: Standard V-Belt PulleyPulley Outside Dia.: 16.00"
Bushing Required: SFSet Screw Included: Yes
Pulley Type: Standard V-Belt PulleyNumber of Grooves: 2
Pulley Bore Type: Quick Detachable Bushed Bore5V or 5VX Belt Pitch Dia.: 15.90"
For V-Belt Section: 5V, 5VXIndustry Number: QD2/5V16.00
Construction: ArmCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 16.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 5V or 5VX Belt Pitch Dia. 15.90 In., Construction Arm, Industry Number QD2/5V16.00, Set Screw Included Yes

Reviews