Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 18.70" OD

  • Zoro #: G0510221
  • Mfr #: QD2/5V18.70

$402.74

  • Pulley Type: Standard V-Belt Pulley
  • Item: Standard V-Belt Pulley
  • Industry Number: QD2/5V18.70
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Gates #QD2/5V18.70 Specifications

  • Zoro #: G0510221
  • Mfr #: QD2/5V18.70
Pulley Type: Standard V-Belt Pulley Item: Standard V-Belt Pulley
Industry Number: QD2/5V18.70 Pulley Outside Dia.: 18.70"
Set Screw Included: Yes Bushing Required: SF
5V or 5VX Belt Pitch Dia.: 18.60" For V-Belt Section: 5V, 5VX
Number of Grooves: 2 Fits Shaft Dia.: 1/2" to 2-15/16"
Pulley Bore Type: Quick Detachable Bushed Bore Construction: Arm
Pulley Material: Cast Iron Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hoist ropes, belts, and cables with minimal effort with this standard v-belt pulley from Gates. Measuring 18.70\ in diameter and for multiple v-belt sections (5V

Reviews of Gates #QD2/5V18.70