BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" - 2-5/8" Bushed Bore 2 Groove V-Belt Pulley 19" OD

GATES| Zoro #: G2145832| Mfr #: QD2/3V19.00

$255.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Set Screw Included: YesFits Shaft Dia.: 1/2" to 2-5/8"Pulley Bore Type: Quick Detachable Bushed Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145832 Mfr #: QD2/3V19.00
Set Screw Included: YesFits Shaft Dia.: 1/2" to 2-5/8"
Pulley Bore Type: Quick Detachable Bushed BorePulley Type: Standard V-Belt Pulley
Item: Standard V-Belt PulleyPulley Outside Dia.: 19.00"
Industry Number: QD2/3V19.003V or 3VX Belt Pitch Dia.: 18.95"
For V-Belt Section: 3V, 3VXBushing Required: SK
Number of Grooves: 2Pulley Material: Cast Iron
Construction: ArmCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 2, Pulley Outside Dia. 19.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 3V or 3VX Belt Pitch Dia. 18.95 In., Construction Arm, Industry Number QD2/3V19.00, Set Screw Included Yes

Reviews