Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

7/8" - 3-1/2" Bushed Bore 2 Groove V-Belt Pulley 28" OD

GATES| Zoro #: G1948231| Mfr #: QD2/5V28.00

$713.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Arm5V or 5VX Belt Pitch Dia.: 27.90"Fits Shaft Dia.: 7/8" to 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948231 Mfr #: QD2/5V28.00
Construction: Arm5V or 5VX Belt Pitch Dia.: 27.90"
Fits Shaft Dia.: 7/8" to 3-1/2"Industry Number: QD2/5V28.00
Pulley Material: Cast IronBushing Required: E
Pulley Outside Dia.: 28.00"Number of Grooves: 2
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 28.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 27.90 In., Construction Arm, Industry Number QD2/5V28.00, Set Screw Included Yes

Reviews