SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 2" Bushed Bore 2 Groove V-Belt Pulley 5.5" OD

GATES| Zoro #: G1428612| Mfr #: QD2/5V5.50

$100.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Solid5V or 5VX Belt Pitch Dia.: 5.40"Fits Shaft Dia.: 1/2" to 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428612 Mfr #: QD2/5V5.50
Construction: Solid5V or 5VX Belt Pitch Dia.: 5.40"
Fits Shaft Dia.: 1/2" to 2"Industry Number: QD2/5V5.50
Pulley Material: Cast IronBushing Required: SDS
Pulley Outside Dia.: 5.50"Number of Grooves: 2
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 5.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SDS Bushing Required, Fits Shaft Dia. 1/2 In. to 2 In., 5V or 5VX Belt Pitch Dia. 5.40 In., Construction Solid, Industry Number QD2/5V5.50, Set Screw Included Yes

Reviews