PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" - 1-11/16" Bushed Bore 2 Groove V-Belt Pulley 5.6" OD

GATES| Zoro #: G0557146| Mfr #: QD2/3V5.60

$64.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: SolidFits Shaft Dia.: 1/2" to 1-11/16"Industry Number: QD2/3V5.60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557146 Mfr #: QD2/3V5.60
Construction: SolidFits Shaft Dia.: 1/2" to 1-11/16"
Industry Number: QD2/3V5.60Pulley Material: Cast Iron
Bushing Required: SHPulley Outside Dia.: 5.60"
Number of Grooves: 23V or 3VX Belt Pitch Dia.: 5.3"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: Yes
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 2, Pulley Outside Dia. 5.60 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SH Bushing Required, Fits Shaft Dia. 1/2 In. to 1-11/16 In., 3V or 3VX Belt Pitch Dia. 5.3 In., Construction Solid, Industry Number QD2/3V5.60, Set Screw Included Yes

Reviews