BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" - 2" Bushed Bore 2 Groove V-Belt Pulley 6.5" OD

GATES| Zoro #: G0744667| Mfr #: QD2/3V6.50

$78.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: SolidFits Shaft Dia.: 1/2" to 2"Industry Number: QD2/3V6.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744667 Mfr #: QD2/3V6.50
Construction: SolidFits Shaft Dia.: 1/2" to 2"
Industry Number: QD2/3V6.50Pulley Material: Cast Iron
Bushing Required: SDSPulley Outside Dia.: 6.50"
Number of Grooves: 23V or 3VX Belt Pitch Dia.: 6.00"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: Yes
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 2, Pulley Outside Dia. 6.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SDS Bushing Required, Fits Shaft Dia. 1/2 In. to 2 In., 3V or 3VX Belt Pitch Dia. 6.00 In., Construction Solid, Industry Number QD2/3V6.50, Set Screw Included Yes

Reviews