SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 2-5/8" Bushed Bore 2 Groove V-Belt Pulley 8.5" OD

GATES| Zoro #: G1895196| Mfr #: QD2/5V8.50

$122.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Industry Number: QD2/5V8.505V or 5VX Belt Pitch Dia.: 8.40"For V-Belt Section: 5V, 5VX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895196 Mfr #: QD2/5V8.50
Industry Number: QD2/5V8.505V or 5VX Belt Pitch Dia.: 8.40"
For V-Belt Section: 5V, 5VXPulley Bore Type: Quick Detachable Bushed Bore
Set Screw Included: YesBushing Required: SK
Pulley Outside Dia.: 8.50"Pulley Material: Cast Iron
Number of Grooves: 2Construction: Web
Item: Standard V-Belt PulleyPulley Type: Standard V-Belt Pulley
Fits Shaft Dia.: 1/2" to 2-5/8"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 8.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 5V or 5VX Belt Pitch Dia. 8.40 In., Construction Web, Industry Number QD2/5V8.50, Set Screw Included Yes

Reviews