SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 2-5/8" Bushed Bore 2 Groove V-Belt Pulley 9.25" OD

GATES| Zoro #: G2467306| Mfr #: QD2/5V9.25

$199.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Solid5V or 5VX Belt Pitch Dia.: 9.15"Fits Shaft Dia.: 1/2" to 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467306 Mfr #: QD2/5V9.25
Construction: Solid5V or 5VX Belt Pitch Dia.: 9.15"
Fits Shaft Dia.: 1/2" to 2-5/8"Industry Number: QD2/5V9.25
Pulley Material: Cast IronBushing Required: SK
Pulley Outside Dia.: 9.25"Number of Grooves: 2
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 9.25 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 5V or 5VX Belt Pitch Dia. 9.15 In., Construction Solid, Industry Number QD2/5V9.25, Set Screw Included Yes

Reviews