KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-5/8" Bushed Bore 2 Groove V-Belt Pulley 9.75" OD

GATES| Zoro #: G1114407| Mfr #: QD2/5V9.75

$159.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Set Screw Included: Yes
Construction: Solid
Fits Shaft Dia.: 1/2" to 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114407 Mfr #: QD2/5V9.75
Set Screw Included: YesConstruction: Solid
Fits Shaft Dia.: 1/2" to 2-5/8"Pulley Material: Cast Iron
Number of Grooves: 2Industry Number: QD2/5V9.75
Pulley Outside Dia.: 9.75"For V-Belt Section: 5V, 5VX
Pulley Type: Standard V-Belt Pulley5V or 5VX Belt Pitch Dia.: 9.65"
Pulley Bore Type: Quick Detachable Bushed BoreBushing Required: SK
Country of Origin (subject to change): Multiple

Description

V-Belt Pulley, Bore Type Quick Detachable Bushed Bore, Material Cast Iron, Number of Grooves 2, Outside Dia. 9.75 In., 5V Belt Pitch Dia. 9.65 In., Fits Shaft Dia. 1/2 In. to 2-5/8 In., SK Bushing Required, Construction Solid, Industry Number QD2/5V9.75, Set Screw Included Yes, For Use With 5V or 5VX Single or Joined Type V-Belts, Standards RMA and MPTA

Reviews