1/2" - 2-5/8" Bushed Bore 2 Groove V-Belt Pulley 9" OD

GATES| Zoro #: G1718157| Mfr #: QD2/5V9.00

$149.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Web5V or 5VX Belt Pitch Dia.: 8.90"Fits Shaft Dia.: 1/2" to 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718157 Mfr #: QD2/5V9.00
Construction: Web5V or 5VX Belt Pitch Dia.: 8.90"
Fits Shaft Dia.: 1/2" to 2-5/8"Industry Number: QD2/5V9.00
Pulley Material: Cast IronBushing Required: SK
Pulley Outside Dia.: 9.00"Number of Grooves: 2
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 2, Pulley Outside Dia. 9.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 5V or 5VX Belt Pitch Dia. 8.90 In., Construction Web, Industry Number QD2/5V9.00, Set Screw Included Yes

Reviews