KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2-5/8" Bushed Bore 3 Groove V-Belt Pulley 10.6" OD

GATES| Zoro #: G1063797| Mfr #: QD3/3V10.60

$199.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Set Screw Included: Yes
Pulley Type: Standard V-Belt Pulley
Construction: Web
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063797 Mfr #: QD3/3V10.60
Set Screw Included: YesPulley Type: Standard V-Belt Pulley
Construction: WebFits Shaft Dia.: 1/2" to 2-5/8"
Bushing Required: SKNumber of Grooves: 3
Industry Number: QD3/3V10.60Pulley Outside Dia.: 10.60"
For V-Belt Section: 3V, 3VXPulley Material: Cast Iron
Pulley Bore Type: Quick Detachable Bushed Bore3V or 3VX Belt Pitch Dia.: 10.55"
Country of Origin (subject to change): Multiple

Description

V-Belt Pulley, Bore Type Quick Detachable Bushed Bore, Material Cast Iron, Number of Grooves 3, Outside Dia. 10.6 In., 3V Belt Pitch Dia. 10.55 In., Fits Shaft Dia. 1/2 In. to 2-5/8 In., SK Bushing Required, Construction Web, Industry Number QD3/3V10.60, Set Screw Included Yes, For Use With 3V or 3VX Single or Joined Type V-Belts, Standards RMA and MPTA

Reviews