PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" - 2-15/16" Bushed Bore 3 Groove V-Belt Pulley 11.3" OD

GATES| Zoro #: G1610795| Mfr #: QD3/5V11.30

$220.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Web5V or 5VX Belt Pitch Dia.: 11.20"Fits Shaft Dia.: 1/2" to 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610795 Mfr #: QD3/5V11.30
Construction: Web5V or 5VX Belt Pitch Dia.: 11.20"
Fits Shaft Dia.: 1/2" to 2-15/16"Industry Number: QD3/5V11.30
Pulley Material: Cast IronBushing Required: SF
Pulley Outside Dia.: 11.30"Number of Grooves: 3
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 11.30 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 5V or 5VX Belt Pitch Dia. 11.20 In., Construction Web, Industry Number QD3/5V11.30, Set Screw Included Yes

Reviews