7/8" - 3-1/2" Bushed Bore 3 Groove V-Belt Pulley 12.5" OD

GATES| Zoro #: G2121551| Mfr #: QD3/5V12.50

$208.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Set Screw Included: Yes
Construction: Web
Fits Shaft Dia.: 7/8" to 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121551 Mfr #: QD3/5V12.50
Set Screw Included: YesConstruction: Web
Fits Shaft Dia.: 7/8" to 3-1/2"Pulley Material: Cast Iron
Number of Grooves: 3Industry Number: QD3/5V12.50
Pulley Outside Dia.: 12.50"For V-Belt Section: 5V, 5VX
Pulley Type: Standard V-Belt Pulley5V or 5VX Belt Pitch Dia.: 12.40"
Pulley Bore Type: Quick Detachable Bushed BoreBushing Required: E
Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 12.50 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 12.40 In., Construction Web, Industry Number QD3/5V12.50, Set Screw Included Yes

Reviews