SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 2-5/8" Bushed Bore 3 Groove V-Belt Pulley 14" OD

GATES| Zoro #: G2342417| Mfr #: QD3/3V14.00

$225.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: WebFits Shaft Dia.: 1/2" to 2-5/8"Industry Number: QD3/3V14.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342417 Mfr #: QD3/3V14.00
Construction: WebFits Shaft Dia.: 1/2" to 2-5/8"
Industry Number: QD3/3V14.00Pulley Material: Cast Iron
Bushing Required: SKPulley Outside Dia.: 14.00"
Number of Grooves: 33V or 3VX Belt Pitch Dia.: 13.95"
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BoreSet Screw Included: Yes
For V-Belt Section: 3V, 3VXCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 3, Pulley Outside Dia. 14.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 3V or 3VX Belt Pitch Dia. 13.95 In., Construction Web, Industry Number QD3/3V14.00, Set Screw Included Yes

Reviews