SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" - 3-1/2" Bushed Bore 3 Groove V-Belt Pulley 14" OD

GATES| Zoro #: G1438482| Mfr #: QD3/5V14.00

$326.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Arm5V or 5VX Belt Pitch Dia.: 13.90"Fits Shaft Dia.: 7/8" to 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438482 Mfr #: QD3/5V14.00
Construction: Arm5V or 5VX Belt Pitch Dia.: 13.90"
Fits Shaft Dia.: 7/8" to 3-1/2"Industry Number: QD3/5V14.00
Pulley Material: Cast IronBushing Required: E
Pulley Outside Dia.: 14.00"Number of Grooves: 3
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 14.00 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 13.90 In., Construction Arm, Industry Number QD3/5V14.00, Set Screw Included Yes

Reviews