TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

7/8" - 3-1/2" Bushed Bore 3 Groove V-Belt Pulley 18.7" OD

GATES| Zoro #: G0773692| Mfr #: QD3/5V18.70

$402.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Arm5V or 5VX Belt Pitch Dia.: 18.60"Fits Shaft Dia.: 7/8" to 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773692 Mfr #: QD3/5V18.70
Construction: Arm5V or 5VX Belt Pitch Dia.: 18.60"
Fits Shaft Dia.: 7/8" to 3-1/2"Industry Number: QD3/5V18.70
Pulley Material: Cast IronBushing Required: E
Pulley Outside Dia.: 18.70"Number of Grooves: 3
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 18.70 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 18.60 In., Construction Arm, Industry Number QD3/5V18.70, Set Screw Included Yes

Reviews