1/2" - 2-15/16" Bushed Bore 3 Groove V-Belt Pulley 19" OD

GATES| Zoro #: G1782453| Mfr #: QD3/3V19.00

$247.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 2-15/16"
Pulley Material: Cast Iron
Item: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782453 Mfr #: QD3/3V19.00
Fits Shaft Dia.: 1/2" to 2-15/16"Pulley Material: Cast Iron
Item: Standard V-Belt Pulley3V or 3VX Belt Pitch Dia.: 18.95"
Pulley Outside Dia.: 19.00"Bushing Required: SF
Set Screw Included: YesPulley Type: Standard V-Belt Pulley
Number of Grooves: 3Pulley Bore Type: Quick Detachable Bushed Bore
For V-Belt Section: 3V, 3VXIndustry Number: QD3/3V19.00
Construction: ArmCountry of Origin (subject to change): Multiple

Description

V-Belt Pulley, Bore Type Quick Detachable Bushed Bore, Material Cast Iron, Number of Grooves 3, Outside Dia. 19 In., 3V Belt Pitch Dia. 18.95 In., Fits Shaft Dia. 1/2 In. to 2-15/16 In., SF Bushing Required, Construction Arm, Industry Number QD3/3V19.00, Set Screw Included Yes, For Use With 3V or 3VX Single or Joined Type V-Belts, Standards RMA and MPTA

Reviews