KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" - 3-1/2" Bushed Bore 3 Groove V-Belt Pulley 21.2" OD

GATES| Zoro #: G0284943| Mfr #: QD3/5V21.20

$459.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
For V-Belt Section: 5V, 5VX
Bushing Required: E
Item: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284943 Mfr #: QD3/5V21.20
For V-Belt Section: 5V, 5VXBushing Required: E
Item: Standard V-Belt PulleyPulley Bore Type: Quick Detachable Bushed Bore
Fits Shaft Dia.: 7/8" to 3-1/2"Set Screw Included: Yes
Construction: ArmPulley Material: Cast Iron
Industry Number: QD3/5V21.20Number of Grooves: 3
Pulley Type: Standard V-Belt Pulley5V or 5VX Belt Pitch Dia.: 21.10"
Pulley Outside Dia.: 21.20"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 21.20 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 In. to 3-1/2 In., 5V or 5VX Belt Pitch Dia. 21.10 In., Construction Arm, Industry Number QD3/5V21.20, Set Screw Included Yes

Reviews