Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" to 2" Quick Detachable Bushed Bore 3 Groove 5.90" OD

  • Zoro #: G0956331
  • Mfr #: QD3/5V5.90
$148.82
  • Number of Grooves: 3
  • Pulley Material: Cast Iron
  • Set Screw Included: Yes
See full product details
This item ships free.

Gates #QD3/5V5.90 Specifications

  • Zoro #: G0956331
  • Mfr #: QD3/5V5.90
Number of Grooves: 3 Pulley Material: Cast Iron
Set Screw Included: Yes Construction: Solid
5V or 5VX Belt Pitch Dia.: 5.80 in Pulley Bore Type: Quick Detachable Bushed Bore
Bushing Required: SDS Industry Number: QD3/5V5.90
Pulley Outside Dia.: 5.9 in Item: Standard V-Belt Pulley
For V-Belt Section: 5V, 5VX Pulley Type: Standard V-Belt Pulley
Fits Shaft Dia.: 1/2 in to 2 in Type:
Belt Dia. (mm): Bore Dia. (mm):
Outside Dia. (In.): 3L Belt Pitch Dia.:
5L, B, or BX Belt Pitch Dia.: 4L, A, or AX Belt Pitch Dia.:
C or CX Belt Pitch Dia.: Agency Compliance:
Outside Dia. (mm): 5L or B Belt Pitch Dia.:
For Use With: Bearing Type:
Belt Dia. (In.): Groove:
Width (In.): 4L or A Belt Pitch Dia.:
Width (mm): Pulley Bore Dia.:
Keyway Size: Bore Dia. (In.):
Includes: 3V or 3VX Belt Pitch Dia.:
Keyway Size Type: Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 5.9 in, Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SDS Bushing Required, Fits Shaft Dia. 1/2 in to 2 in, 5V or 5VX Belt Pitch Dia. 5.80 in, Construction Solid, Industry Number QD3/5V5.90, Set Screw Included Yes

Reviews of Gates #QD3/5V5.90