20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2" - 2-5/8" Bushed Bore 3 Groove V-Belt Pulley 6.3" OD

GATES| Zoro #: G1590303| Mfr #: QD3/5V6.30

$110.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1590303 Mfr #: QD3/5V6.30
Set Screw Included: YesConstruction: Solid
Number of Grooves: 3Item: Standard V-Belt Pulley
Pulley Bore Type: Quick Detachable Bushed BorePulley Type: Standard V-Belt Pulley
Pulley Material: Cast IronPulley Outside Dia.: 6.30"
For V-Belt Section: 5V, 5VX5V or 5VX Belt Pitch Dia.: 6.20"
Fits Shaft Dia.: 1/2" to 2-5/8"Industry Number: QD3/5V6.30
Bushing Required: SKCountry of Origin (subject to change): Multiple

Product Description

This standard v-belt pulley from Gates can be used to redirect a cable or rope, lift loads, and transmit power. Measuring 6.30" in diameter and for multiple v-belt sections (5V, 5VX), this standard v-belt pulley has 3 grooves and a quick detachable bushed bore. This standard v-belt pulley fits shafts with a 1/2" to 2-5/8" diameter and is made of cast iron.

Product Reviews

Save 15%. Sign up for Z-mail.