SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" - 2-5/8" Bushed Bore 3 Groove V-Belt Pulley 6.7" OD

GATES| Zoro #: G1664153| Mfr #: QD3/5V6.70

$145.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Solid5V or 5VX Belt Pitch Dia.: 6.60"Fits Shaft Dia.: 1/2" to 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664153 Mfr #: QD3/5V6.70
Construction: Solid5V or 5VX Belt Pitch Dia.: 6.60"
Fits Shaft Dia.: 1/2" to 2-5/8"Industry Number: QD3/5V6.70
Pulley Material: Cast IronBushing Required: SK
Pulley Outside Dia.: 6.70"Number of Grooves: 3
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Bore Type: Quick Detachable Bushed BoreCountry of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 6.70 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SK Bushing Required, Fits Shaft Dia. 1/2 In. to 2-5/8 In., 5V or 5VX Belt Pitch Dia. 6.60 In., Construction Solid, Industry Number QD3/5V6.70, Set Screw Included Yes

Reviews