KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" - 2" Bushed Bore 3 Groove V-Belt Pulley 6" OD

GATES| Zoro #: G2061525| Mfr #: QD3/3V6.00

$68.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 2"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061525 Mfr #: QD3/3V6.00
Fits Shaft Dia.: 1/2" to 2"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Solid
Number of Grooves: 3Bushing Required: SDS
Industry Number: QD3/3V6.00Pulley Bore Type: Quick Detachable Bushed Bore
Item: Standard V-Belt PulleySet Screw Included: Yes
For V-Belt Section: 3V, 3VXPulley Outside Dia.: 6.00"
3V or 3VX Belt Pitch Dia.: 5.60"Country of Origin (subject to change): Multiple

Description

V-Belt Pulley, Bore Type Quick Detachable Bushed Bore, Material Cast Iron, Number of Grooves 3, Outside Dia. 6 In., 3V Belt Pitch Dia. 5.95 In., Fits Shaft Dia. 1/2 In. to 2 In., SDS Bushing Required, Construction Solid, Industry Number QD3/3V6.00, Set Screw Included Yes, For Use With 3V or 3VX Single or Joined Type V-Belts, Standards RMA and MPTA

Reviews