HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" - 2-15/16" Bushed Bore 3 Groove V-Belt Pulley 7.1" OD

GATES| Zoro #: G1481137| Mfr #: QD3/5V7.10

$132.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 1/2" to 2-15/16"
Pulley Material: Cast Iron
Pulley Type: Standard V-Belt Pulley
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481137 Mfr #: QD3/5V7.10
Fits Shaft Dia.: 1/2" to 2-15/16"Pulley Material: Cast Iron
Pulley Type: Standard V-Belt PulleyConstruction: Solid
Number of Grooves: 3Bushing Required: SF
Industry Number: QD3/5V7.10Pulley Bore Type: Quick Detachable Bushed Bore
5V or 5VX Belt Pitch Dia.: 7.00"Item: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 5V, 5VX
Pulley Outside Dia.: 7.10"Country of Origin (subject to change): Multiple

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 3, Pulley Outside Dia. 7.10 In., Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SF Bushing Required, Fits Shaft Dia. 1/2 In. to 2-15/16 In., 5V or 5VX Belt Pitch Dia. 7.00 In., Construction Solid, Industry Number QD3/5V7.10, Set Screw Included Yes

Reviews